This product may not be available in all locations.
Proximity Sensor, Inductive, Rectangular, 24-240V AC/DC, Plastic
Item #:
700692
Cat #:
XS7C4A1MPG13
UPC:
389119058134
Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, 117 mm, Rectangular, 24 - 240 Volt AC/DC, Plastic, 15 mm Sensing Distance, 1 Normally Open or Normally Closed, Discrete Output
Overview
Proximity Sensor, Inductive, 117 mm, Rectangular, 24 - 240 Volt AC/DC, Plastic, 15 mm Sensing Distance, 1 Normally Open or Normally Closed, Discrete Output
Also known as: 389119058134, XS7C4A1MPG13
Specifications
Type: | Inductive, Proximity Switch |
Mounting: | Panel |
Length: | 5 m |
Volts DC Range: | 24, 240 |
Poles: | 1 |
Material: | Plastic |
Height: | 117 mm |
Type: | Inductive, Proximity Switch |
Length: | 5 m |
Poles: | 1 |
Height: | 117 mm |
Mounting: | Panel |
Volts DC Range: | 24, 240 |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)