This product may not be available in all locations.
2
more
inductive sensor, XS7, 40x40x117, PBT, sensing 15 mm, 24 to 240 VAC/DC, terminals
Item #:
699867
Cat #:
XS7C4A1MPN12
UPC:
785901093626
Sign In or Register to view pricing and more.
Documents & Guides
inductive sensor, XS7, 40x40x117, PBT, sensing 15 mm, 24 to 240 VAC/DC, terminals
Overview
inductive sensor, XS7, 40x40x117, PBT, sensing 15 mm, 24 to 240 VAC/DC, terminals
XS inductive proximity sensors are for noncontact sensing of metal objects up to 60 mm. These inductive proximity sensors are available in standard M8, M12, M18, M30 cylindrical housings with either short or long bodies. Standard cubic, rectangular and flat forms are also available. XS inductive proximity sensors are available in a wide variety of VAC and VDC power supply voltages. Proximity sensors can be used in the assembly machines, robotics, machine tools, machining, packaging, materials handling, conveying, and food and beverage industries. These proximity sensors comply with international standards including CE, UL, CSA, CCC, CTick, and TÛV. They also meet the top international quality IP69K requirements. It features a plastic case with a plug-in 5 position turret head and a 1/2 NPT cable entry. It has a sensing distance of 15mm. Two-wire, AC or DC supply, unprotected, 24V to 240V, NO or NC function programmable. This sensor must be protected by a 0.4A quick-blow fuse, reference XUZE04, connected in series with the load.
Also known as: 785901093626, XS7C4A1MPN12
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)