Maxi-Beam Power Block

Item #: 690599
Cat #: SMA30SELQD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Maxi-Beam Power Block, Range: Depends on Sensor, Input: 10-30VDC, Output: Bi-Polar: 1 NPN,1 PNP, Wiring Chamber

Overview

Maxi-Beam Power Block, Range: Depends on Sensor, Input: 10-30VDC, Output: Bi-Polar: 1 NPN,1 PNP, Wiring Chamber
Also known as: SMA30SELQD

Specifications

Volts DC Range: 10, 30
Diameter: 30 mm
Material: Stainless Steel
IP/NEMA Rating: IP67
Volts AC Range: 240, 12
Family / Style: SM30
Mounting: Threaded
Range: 150 m
Volts DC Range: 10, 30
Material: Stainless Steel
Volts AC Range: 240, 12
Mounting: Threaded
Diameter: 30 mm
IP/NEMA Rating: IP67
Family / Style: SM30
Range: 150 m

Customer Reviews

No reviews for this product
(0)