Reflector, 34.5mm Dia., with M5 Screws, Corner Cube Style

Item #: 29822
Cat #: 92-105
UPC: 611320044010
Sign In or Register to view pricing and more.
Documents & Guides
Reflector, 34.5 mm Diameter, with M5 Screws, Corner Cube Style

Overview

Reflector, 34.5 mm Diameter, with M5 Screws, Corner Cube Style
Also known as: 611320044010, 92-105

Specifications

Mounting: Screw
Type: Round, Corner Cube, Relector
Diameter: 34.500 mm
Mounting: Screw
Diameter: 34.500 mm
Type: Round, Corner Cube, Relector

Customer Reviews

No reviews for this product
(0)