Reflector, Rectangular, 23.5 x 55mm, with Mounting Tabs

Item #: 75477
Cat #: 92-112
UPC: 611320144963
Sign In or Register to view pricing and more.
Documents & Guides
Reflector, Rectangular, 23.5 mm x 55 mm, with Mounting Tabs, Photoelectric Sensor

Overview

Reflector, Rectangular, 23.5 mm x 55 mm, with Mounting Tabs, Photoelectric Sensor
Also known as: 611320144963, 92-112

Specifications

Width: 55 mm
Type: Rectangular, Reflector
Height: 23.500 mm
Width: 55 mm
Height: 23.500 mm
Type: Rectangular, Reflector

Customer Reviews

No reviews for this product
(0)