This product may not be available in all locations.
Reflector, Microcube, for Polarized Retroreflective Laser Sensor
Item #:
75215
Cat #:
92-118
UPC:
611320454802
Sign In or Register to view pricing and more.
Documents & Guides
Reflector, Microcube, for Polarized Retroreflective Laser Sensor, 51 x 61 mm, Thru Hole x 2, Mounting
Overview
Reflector, Microcube, for Polarized Retroreflective Laser Sensor, 51 x 61 mm, Thru Hole x 2, Mounting
Rockwell Automation 92-118 Reflectors for Photo Sensor,Reflector,Suitable for Polarized Retro,Rectangle,38.00 EA ,51.00 EA ,Thru-hole
Also known as: 611320454802, 92-118
Specifications
Height: | 51 mm |
Mounting: | Screw |
Type: | Microcube, Rectangular, Reflector |
Width: | 61 mm |
Height: | 51 mm |
Type: | Microcube, Rectangular, Reflector |
Mounting: | Screw |
Width: | 61 mm |
Customer Reviews
No reviews for this product
(0)