Reflector, Round, 76mm Diameter, with Mounting Hole, Plastic Back

Item #: 75139
Cat #: 92-39
UPC: 662072074770
Sign In or Register to view pricing and more.
Reflector, 76mm (3in) Round, Center Mount Hole, ABS Plastic Back

Overview

Reflector, 76mm (3in) Round, Center Mount Hole, ABS Plastic Back
Special reflectors or reflective tapes are used for retroreflective sensing. Unlike mirrors or other flat reflective surfaces, these reflective materials do not have to be aligned perfectly perpendicular to the sensor. Misalignment of a reflector or reflective tape of up to 15° will typically not significantly reduce the margin of a sensor.
Also known as: 662072074770, 92-39

Specifications

Type: Round, Reflector
Diameter: 76 mm
Type: Round, Reflector
Diameter: 76 mm

Customer Reviews

No reviews for this product
(0)