26620 RETROFLECTIVE TAPE 50MM WIDE X 2.5M LONG

Item #: 73293
Cat #: BRT-THG-2-100
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
26620 RETROFLECTIVE TAPE 50MM WIDE X 2.5M LONG

Overview

26620 RETROFLECTIVE TAPE 50MM WIDE X 2.5M LONG
Also known as: BRT-THG-2-100

Specifications

Length: 2.5 m
Width: 1.560 in
Depth: 1.510 in
Length: 2.5 m
Depth: 1.510 in
Width: 1.560 in

Customer Reviews

No reviews for this product
(0)