ACCESSORIES

Item #: 75677
Cat #: 871A-KPU18
UPC: 611320085341
Sign In or Register to view pricing and more.
Documents & Guides
AB 871A-KPU18 ACCESSORIES

Overview

AB 871A-KPU18 ACCESSORIES
Also known as: 611320085341, 871A-KPU18

Specifications

Gangs: 3
Mounting: Device
Size: Standard
Type: GFCI, Decora
Material: Stainless Steel
Color: Stainless
Gangs: 3
Size: Standard
Material: Stainless Steel
Mounting: Device
Type: GFCI, Decora
Color: Stainless

Customer Reviews

No reviews for this product
(0)