Accessory for sensor, fixing nuts, plastic, Ø 30 mm

Item #: 502690
Cat #: XSZE230
UPC: 785901920106
Sign In or Register to view pricing and more.
Documents & Guides
Accessory for sensor, fixing nuts, plastic, Ø 30 mm

Overview

Accessory for sensor, fixing nuts, plastic, Ø 30 mm
This product is a set of 2 plastic fixing nuts. It is designed for XS4 inductive proximity sensors diameter 30mm, M30 x 1.5.
Also known as: 785901920106, XSZE230

Specifications

Mounting: Panel
Diameter: 30 mm
Material: Plastic
Type: Sensor, Fixing Nut
Standards: California Proposition 65
Mounting: Panel
Material: Plastic
Standards: California Proposition 65
Diameter: 30 mm
Type: Sensor, Fixing Nut

Customer Reviews

No reviews for this product
(0)