This product may not be available in all locations.
Ultrasonic sensors XX, ultrasonic sensor cylindrical M30, Sn 8 m, M12 connector
Item #:
275699
Cat #:
XX930A3A2M12
UPC:
785901633327
Sign In or Register to view pricing and more.
Ultrasonic sensors XX, ultrasonic sensor cylindrical M30, Sn 8 m, M12 connector
Overview
Ultrasonic sensors XX, ultrasonic sensor cylindrical M30, Sn 8 m, M12 connector
This cylindrical ultrasonic sensor has a ULTEM case. It has a supply voltage of 15V to 24V DC and an analog ouput of 4mA to 20 mA. This cylindrical ultrasonic distance sensor with analogue output, is mountable directly on a surface or bracket, thanks to its cylindrical thread and 2 fixing nuts. ULTEM® high strength case makes it ideal for high temperature environments. Multi-LED display allows to identify status of the sensor, to facilitate setup and troubleshooting. IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-20°C) and hot environments (+60°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It is IEC 60947-5-2 compliant.
Also known as: 785901633327, XX930A3A2M12
Specifications
Type: | Ultrasonic Sensor, Diffuse |
Range: | 8 m |
Mounting: | Panel |
Volts DC Range: | 24, 15 |
Standards: | California Proposition 65 |
Type: | Ultrasonic Sensor, Diffuse |
Mounting: | Panel |
Standards: | California Proposition 65 |
Range: | 8 m |
Volts DC Range: | 24, 15 |
Customer Reviews
No reviews for this product
(0)