Sensors

8,701 Found
Allen-Bradley

Cordset, DC Micro QD, 4 Pin, Straight, Female, 5m, Yellow

Item #: 49865
CAT #: 889D-F4AC-5
UPC: 662072794845
Sign In or Register to view pricing and more.
Allen-Bradley

Sensor, Photoelectric, Polarized Retroreflective, RightSight

Item #: 55213
CAT #: 42EF-P2MPB-F4
UPC: 662468595902
Sign In or Register to view pricing and more.
Allen-Bradley

Cordset, DC Micro QD, 4 Pin, Straight, Female, 10m, Yellow

Item #: 50219
CAT #: 889D-F4AC-10
UPC: 662072825426
Sign In or Register to view pricing and more.
Allen-Bradley

Reflector, Round, 76mm Diameter, with Mounting Hole, Plastic Back

Item #: 75139
CAT #: 92-39
UPC: 662072074770
Sign In or Register to view pricing and more.
Allen-Bradley

Cordset, DC Micro M12, 8 Pin, Straight, Female, 10m, Black

Item #: 56862
CAT #: 889D-F8AB-10
UPC: 611320705331
Sign In or Register to view pricing and more.
Allen-Bradley

Switch, Non-Contact, Plastic Rectangular, Actuator, 18mm Sensing

Item #: 74018
CAT #: 440N-Z21SS2H
UPC: 662074620319
Sign In or Register to view pricing and more.
Allen-Bradley

Sensor, Photoelectric, Polarized Retroreflective, 10 - 30VDC

Item #: 8055
CAT #: 42GRU-9200-QD
UPC: 662073868484
Sign In or Register to view pricing and more.
Allen-Bradley

Cordset, DC Micro M12, 4 Pin, Right Angle, Female, 5m, Yellow

Item #: 50113
CAT #: 889D-R4AC-5
UPC: 662072794869
Sign In or Register to view pricing and more.
Allen-Bradley

Cordset, DC Micro QD, 4 Pin, Straight, Female, 2m, Yellow

Item #: 46073
CAT #: 889D-F4AC-2
UPC: 662072794838
Sign In or Register to view pricing and more.
Allen-Bradley

Cordset, DC Micro QD, 8 Pin, Straight, Female, 5m, Black

Item #: 56788
CAT #: 889D-F8AB-5
UPC: 611320705355
Sign In or Register to view pricing and more.
Allen-Bradley

Mounting Bracket, 30.5mm, Swivel/Tilt, to Orient Device

Item #: 75797
CAT #: 60-2439
UPC: 662073949442
Sign In or Register to view pricing and more.
Allen-Bradley

Switch, Non-Contact, Plastic Rectangular, Actuator, 18mm Sensing

Item #: 74080
CAT #: 440N-Z21SS2HN
UPC: 662074849956
Sign In or Register to view pricing and more.
Allen-Bradley

Cordset, DC Micro M12, 4 Pin, Right Angle, Female, 10m, Yellow

Item #: 50157
CAT #: 889D-R4AC-10
UPC: 662072825433
Sign In or Register to view pricing and more.
Allen-Bradley

Proximity Sensor, Inductive, 18mm, 10-30VDC, 3 Wire

Item #: 17106
CAT #: 872C-D5NP18-D4
UPC: 662468302197
Sign In or Register to view pricing and more.
Allen-Bradley

Switch, Non-Contact, Plastic Barrel, 18mm Actuator, 15mm Sensing

Item #: 58440
CAT #: 440N-Z21S16H
UPC: 662074620357
Sign In or Register to view pricing and more.
Allen-Bradley

Switch, Non-Contact, Stainelss Steel Barrel, 18mm Actuator

Item #: 58566
CAT #: 440N-Z21S17H
UPC: 662074620579
Sign In or Register to view pricing and more.
Allen-Bradley

Cordset, DC Micro QD, 4 Pin, Straight, Female, 5m, Yellow

Cordset, DC Micro QD, 4 Pin, Straight, Female, 5 meter, Yellow
Item #: 49865
CAT #: 889D-F4AC-5
UPC: 662072794845
Sign In or Register to view pricing and more.
Allen-Bradley

Sensor, Photoelectric, Polarized Retroreflective, RightSight

Sensor, Photoelectric, RightSight, Polarized Retro-Reflective, 10.8 - 30 Volt DC, 35 mA, Red LED, Light Source, 3 meter Sensing Distance, Complementary, Light and Dark Operate, 4 Pin DC Micro
Item #: 55213
CAT #: 42EF-P2MPB-F4
UPC: 662468595902
Sign In or Register to view pricing and more.
Allen-Bradley

Cordset, DC Micro QD, 4 Pin, Straight, Female, 10m, Yellow

Cordset, DC Micro QD, 4 Pin, Straight, Female, 10 meter, Yellow
Item #: 50219
CAT #: 889D-F4AC-10
UPC: 662072825426
Sign In or Register to view pricing and more.
Allen-Bradley

Reflector, Round, 76mm Diameter, with Mounting Hole, Plastic Back

Reflector, 76mm (3in) Round, Center Mount Hole, ABS Plastic Back
Item #: 75139
CAT #: 92-39
UPC: 662072074770
Sign In or Register to view pricing and more.
Allen-Bradley

Cordset, DC Micro M12, 8 Pin, Straight, Female, 10m, Black

Cordset, DC Micro M12, 8 Pin, Straight, Female, 10 meter, Black
Item #: 56862
CAT #: 889D-F8AB-10
UPC: 611320705331
Sign In or Register to view pricing and more.
Allen-Bradley

Switch, Non-Contact, Plastic Rectangular, Actuator, 18mm Sensing

Switch, SensaGuard, Non-Contact, Safety , Plastic Rectangular, Actuator, Standard Code Type, 18 mm, Sensing Distance, LED Door, Indication/Diagnostic, 8-Pin Micro, M12 connector, 6 Inch Pigtail,, 24 Volt DC, 50 mA
Item #: 74018
CAT #: 440N-Z21SS2H
UPC: 662074620319
Sign In or Register to view pricing and more.
Allen-Bradley

Sensor, Photoelectric, Polarized Retroreflective, 10 - 30VDC

Sensor, Photoelectric, Polarized Retro-Reflective, 10 - 30 Volt DC, Infrared, 4.9 meter, Sensing Distance, 4 Pin, DC Micro Quick-Disconnect Connector
Item #: 8055
CAT #: 42GRU-9200-QD
UPC: 662073868484
Sign In or Register to view pricing and more.
Allen-Bradley

Cordset, DC Micro M12, 4 Pin, Right Angle, Female, 5m, Yellow

Cordset, DC Micro M12, 4 Pin, Right Angle, Female, 5 meter, Yellow
Item #: 50113
CAT #: 889D-R4AC-5
UPC: 662072794869
Sign In or Register to view pricing and more.
Allen-Bradley

Cordset, DC Micro QD, 4 Pin, Straight, Female, 2m, Yellow

Cordset, DC Micro QD, 4 Pin, Straight, Female, 2 meter, Yellow
Item #: 46073
CAT #: 889D-F4AC-2
UPC: 662072794838
Sign In or Register to view pricing and more.
Allen-Bradley

Cordset, DC Micro QD, 8 Pin, Straight, Female, 5m, Black

Cordset, DC Micro QD, 8 Pin, Straight, Female, 5 meter, Black
Item #: 56788
CAT #: 889D-F8AB-5
UPC: 611320705355
Sign In or Register to view pricing and more.
Allen-Bradley

Mounting Bracket, 30.5mm, Swivel/Tilt, to Orient Device

Mounting Bracket, 30.5 mm Device, Swivel/Tilt, for Orienting Device, Can be Mounted Horizontal or Vertical
Item #: 75797
CAT #: 60-2439
UPC: 662073949442
Sign In or Register to view pricing and more.
Allen-Bradley

Switch, Non-Contact, Plastic Rectangular, Actuator, 18mm Sensing

Switch, SensaGuard, Non-Contact, Safety , Plastic Rectangular, Actuator, Standard Code Type, 18 mm, Sensing Distance, LED Door, Indication/Diagnostic, 6 Inch Pigtail, 8 Pin Micro Connector, 24 Volt DC, 50 mA
Item #: 74080
CAT #: 440N-Z21SS2HN
UPC: 662074849956
Sign In or Register to view pricing and more.
Allen-Bradley

Cordset, DC Micro M12, 4 Pin, Right Angle, Female, 10m, Yellow

Cordset, DC Micro M12, 4 Pin, Right Angle, Female, 10 meter, Yellow
Item #: 50157
CAT #: 889D-R4AC-10
UPC: 662072825433
Sign In or Register to view pricing and more.
Allen-Bradley

Proximity Sensor, Inductive, 18mm, 10-30VDC, 3 Wire

Proximity Sensor, Inductive, 3-Wire DC, 18 mm Tubular, 10 -30 Volt DC, 5 mm Sensing Distance, Shielded, Normally Open Output, Micro QD Connection
Item #: 17106
CAT #: 872C-D5NP18-D4
UPC: 662468302197
Sign In or Register to view pricing and more.
Allen-Bradley

Switch, Non-Contact, Plastic Barrel, 18mm Actuator, 15mm Sensing

Switch, SensaGuard, Non-Contact, Safety , 18 mm Plastic Barrel, 18 mm Actuator, Standard Code Type, 15 mm, Sensing Distance, LED Door, Indication/Diagnostic, 6 Inch PigTail, 8 Pin Micro, M12 Connector
Item #: 58440
CAT #: 440N-Z21S16H
UPC: 662074620357
Sign In or Register to view pricing and more.
Allen-Bradley

Switch, Non-Contact, Stainelss Steel Barrel, 18mm Actuator

Switch, SensaGuard, Non-Contact, Safety , 18 mm Stainless Steel Barrel, 18 mm Actuator, Standard Code Type, 10 mm, Sensing Distance, LED Door, Indication/Diagnostic, 6 Inch Pigtail, 8 Pin Micro M12 Connector
Item #: 58566
CAT #: 440N-Z21S17H
UPC: 662074620579
Sign In or Register to view pricing and more.
Page 1 of 99+
8,701 Items found