Solenoids, Heavy Duty, MP Series, 250mm Frame, 560mm Stroke, 460VAC

Item #: 1021749
Cat #: MPAS-B9056L-ALMS2C
UPC: 820919852053
Sign In or Register to view pricing and more.
Documents & Guides
Solenoids, Actuator, Linear Stage, MP Series, 250 mm Frame, 560 mm Stroke, 460 Volt AC

Overview

Solenoids, Actuator, Linear Stage, MP Series, 250 mm Frame, 560 mm Stroke, 460 Volt AC
Also known as: 820919852053, MPAS-B9056L-ALMS2C

Specifications

Length: 560 mm
Type: Linear Actuator
Size: 250 mm
Length: 560 mm
Size: 250 mm
Type: Linear Actuator

Customer Reviews

No reviews for this product
(0)