AC Solenoid, 460VAC, 60 Hertz, Pull Type, 3" Stroke, Type CR9503

Item #: 675650
Cat #: CR9503215CAB330
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PSC CR9503215CAB330 CR9503 GE

Overview

PSC CR9503215CAB330 CR9503 GE
Also known as: CR9503215CAB330

Specifications

Mounting: Surface
Length: 3 in
Volts AC: 600
Type: Solenoid, Pull Type
Mounting: Surface
Volts AC: 600
Length: 3 in
Type: Solenoid, Pull Type

Customer Reviews

No reviews for this product
(0)