Contactor, Definite Purpose, 30A, 277VAC Coil, 1P, Open

Item #: 721107
Cat #: CR453CC1FAA
UPC: 783166608524
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 30 Amp, 1-Pole, 600 Volt Rated, 277 Volt AC Coil, Open

Overview

Contactor, Definite Purpose, 30 Amp, 1-Pole, 600 Volt Rated, 277 Volt AC Coil, Open
Also known as: 783166608524, CR453CC1FAA

Specifications

Volts AC Control: 277
Type: Contactor, Definite Purpose
Poles: 1
Amps: 30
Volts AC: 600
Volts AC Control: 277
Poles: 1
Volts AC: 600
Type: Contactor, Definite Purpose
Amps: 30

Customer Reviews

No reviews for this product
(0)