Contactor, Definite Purpose, 20A, 120VAC Coil, 2P, Open

Item #: 588107
Cat #: CR453CA2AAA
UPC: 783166608302
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 20A, 2-Pole, 600 Volt Rated, 120 Volt AC Coil, Open

Overview

Contactor, Definite Purpose, 20A, 2-Pole, 600 Volt Rated, 120 Volt AC Coil, Open
Also known as: 783166608302, CR453CA2AAA

Specifications

Volts AC Control: 120
Mounting: Panel
Poles: 2
Type: Contactor, Definite Purpose
Amps: 20
Volts AC: 600
Volts AC Control: 120
Poles: 2
Amps: 20
Mounting: Panel
Type: Contactor, Definite Purpose
Volts AC: 600

Customer Reviews

No reviews for this product
(0)