Contactor, Definite Purpose, 30A, 2P, 208/240VAC Coil, 600VAC Rated

Item #: 65552
Cat #: 400-DP30NA2
UPC: 611320349818
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 30 Amp, 2-Pole, 208/240 Volt AC Coil, 600 Volt Rated

Overview

Contactor, Definite Purpose, 30 Amp, 2-Pole, 208/240 Volt AC Coil, 600 Volt Rated
Also known as: 611320349818, 400-DP30NA2

Specifications

Poles: 2
Type: Contactor, Definite Purpose
Family / Style: 400
Amps: 30
Volts AC: 600
Volts AC Control: 208/240
Poles: 2
Family / Style: 400
Volts AC: 600
Type: Contactor, Definite Purpose
Amps: 30
Volts AC Control: 208/240

Customer Reviews

No reviews for this product
(0)