DEFINITE PURPOSE

Item #: 90259
Cat #: 400-DP30NF2
UPC: 611320350722
Sign In or Register to view pricing and more.
Documents & Guides
AB 400-DP30NF2 DEFINITE PURPOSE

Overview

AB 400-DP30NF2 DEFINITE PURPOSE
Also known as: 611320350722, 400-DP30NF2

Specifications

Volts AC Control: 277
Poles: 2
Family / Style: 400
Amps: 30
Volts AC: 600
Type: Contactors
Volts AC Control: 277
Family / Style: 400
Volts AC: 600
Poles: 2
Amps: 30
Type: Contactors

Customer Reviews

No reviews for this product
(0)