This product may not be available in all locations.
2
more
Contactor, Definite Purpose, 90A, 2P, 20HP @ 230VAC, 1PH, 110/120 VAC Coil, Open
Item #:
207271
Cat #:
8910DPA92V02
UPC:
785901118381
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 90 Amp, 2-Pole, 20 Horse Power at 230 Volt AC, 1-Phase, 110/120 Volt AC 50/60 Hz Coil, Open
Overview
Contactor, Definite Purpose, 90 Amp, 2-Pole, 20 Horse Power at 230 Volt AC, 1-Phase, 110/120 Volt AC 50/60 Hz Coil, Open
8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This two pole definite purpose contactor has a full load rating of 90 ampere and a resistive rating of 120 amperes. It also has a 7.5 HP at 115 VAC single phase, 20 HP at 230 VAC single phase and 30 HP at 230 VAC three phase, 50 HP at 460 VAC three phase and 50 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 110/120 VAC 50/60 Hz coil. The contactor has straight through wiring. Contactor is 5.20 inches by 3.39 inches and 4.76 tall. These contactors are UL component recognized and CSA certified.
Also known as: 785901118381, 8910DPA92V02
Specifications
Volts AC Control: | 110/120 |
Mounting: | Panel |
Poles: | 2 |
Type: | Contactor, Definite Purpose |
Volts AC: | 230 |
Horsepower: | 20 |
Phase: | 1 |
Amps: | 90 |
Standards: | California Proposition 65 |
Volts AC Control: | 110/120 |
Poles: | 2 |
Volts AC: | 230 |
Phase: | 1 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Contactor, Definite Purpose |
Horsepower: | 20 |
Amps: | 90 |
Customer Reviews
No reviews for this product
(0)