Starter, Definite Purpose, 30A, 2P, 600VAC, NEMA 1, 208-240VAC Coil

Item #: 307072
Cat #: 8911DPSG32V09
UPC: 785901024699
Sign In or Register to view pricing and more.
Starter, Definite Purpose, 30 Amp, 2-Pole, 1-Phase, 600 Volt AC Rated, NEMA 1 Enclosure, 208-240 Volt AC Coil, Melting Alloy Overload Block

Overview

Starter, Definite Purpose, 30 Amp, 2-Pole, 1-Phase, 600 Volt AC Rated, NEMA 1 Enclosure, 208-240 Volt AC Coil, Melting Alloy Overload Block
Also known as: 785901024699, 8911DPSG32V09

Specifications

Poles: 2
Type: Definite Purpose, Starter
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 208/240
Poles: 2
IP/NEMA Rating: NEMA 1
Amps: 30
Standards: California Proposition 65
Type: Definite Purpose, Starter
Phase: 1
Volts AC: 600
Volts AC Control: 208/240

Customer Reviews

No reviews for this product
(0)