2-Pole Definite Purpose Contactors

211 Found
Square D

CONTACTOR 600VAC 30AMP DPA +OPTIONS

Item #: 28001
CAT #: 8910DPA32V02
UPC: 785901116967
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, Definite Purpose, 30A, 2P, 120VAC Coil, 600VAC Rated

Item #: 65564
CAT #: 400-DP30ND2
UPC: 611320349801
Sign In or Register to view pricing and more.
Eaton

Contactor, Definite Purpose, 2P, 30A, 110 -120VAC Coil, 600VAC

Item #: 92002
CAT #: C25DND230A
UPC: 782116300341
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, Definite Purpose, 25A, 2P, 120VAC Coil, 600VAC Rated

Item #: 68055
CAT #: 400-DP25ND2
UPC: 611320349641
Sign In or Register to view pricing and more.
Square D

Contactor, Definite Purpose, 30A, 600VAC, 120VAC Coil, 1PH, 2P

Item #: 51085
CAT #: 8910DP32V02
UPC: 78590107333
Sign In or Register to view pricing and more.
Square D

Contactor, Definite Purpose, 40A, 600VAC, 120VAC Coil, 1PH, 2P

Item #: 32520
CAT #: 8910DPA42V02
UPC: 78590107347
Sign In or Register to view pricing and more.
Eaton

Contactor, Definite Purpose, 2P, 30A, 208/240VAC Coil, 600VAC

Item #: 478610
CAT #: C25DNF230B
UPC: 782116310654
Sign In or Register to view pricing and more.
ABB

Definite Purpose Contactor, 30A, 2P, 120VAC Coil, 600VAC Rated

Item #: 248023
CAT #: DP30C2P-1
UPC: 662019749464
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, Definite Purpose, 40A, 2P, 120VAC Coil, 600VAC Rated

Item #: 71070
CAT #: 400-DP40ND2
UPC: 611320349955
Sign In or Register to view pricing and more.
Eaton

Contactor, Definite Purpose, Compact, 30A, 2P, 24VAC Coil, Open

Item #: 203213
CAT #: C25BNB230T
UPC: 786685116068
Sign In or Register to view pricing and more.
Eaton

Contactor, C25 series, 40A, 2P, 1PH, 600VAC, 208/240VAC Coil, Open

Item #: 106589
CAT #: C25DNF240B
UPC: 782116300402
Sign In or Register to view pricing and more.
Square D

Contactor, Definite Purpose, 30A, 600VAC, 24VAC Coil, 1PH, 2P

Item #: 30841
CAT #: 8910DPA32V14
UPC: 785901749820
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, Definite Purpose, 40A, 2P, 24VAC Coil, 600VAC Rated

Item #: 243176
CAT #: 400-DP40NJ2
UPC: 611320349948
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, Definite Purpose, 30A, 2P, 24VAC Coil, 600VAC Rated

Item #: 65574
CAT #: 400-DP30NJ2
UPC: 611320349795
Sign In or Register to view pricing and more.
Square D

CONTACTOR 600VAC 30AMP DP +OPTIONS

Item #: 27819
CAT #: 8910DP32V14
UPC: 78590108044
Sign In or Register to view pricing and more.
Eaton

40A, 2P, Definite Purpose Contactor

Item #: 106618
CAT #: C25DNF240A
UPC: 782116300396
Sign In or Register to view pricing and more.
Square D

CONTACTOR 600VAC 30AMP DPA +OPTIONS

Square D,CONTACTOR 600VAC 30AMP DPA +OPTIONS,1-Phase,120 V AC 60 Hz-110 V AC 50 Hz,2 NO,2P,DPA,Definite Purpose Contactor,Ideal for heating, air conditioning, refrigeration, data processing and food service equipment.,Panel,Quick Connect/Binder Head Screw,UL Recognized - CSA Certified - CE Marked
Item #: 28001
CAT #: 8910DPA32V02
UPC: 785901116967
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, Definite Purpose, 30A, 2P, 120VAC Coil, 600VAC Rated

Contactor, Definite Purpose, 30 Amp, 2-Pole, 120 Volt AC Coil, 600 Volt Rated
Item #: 65564
CAT #: 400-DP30ND2
UPC: 611320349801
Sign In or Register to view pricing and more.
Eaton

Contactor, Definite Purpose, 2P, 30A, 110 -120VAC Coil, 600VAC

30 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: D1.
Item #: 92002
CAT #: C25DND230A
UPC: 782116300341
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, Definite Purpose, 25A, 2P, 120VAC Coil, 600VAC Rated

Contactor, Definite Purpose, 25 Amp, 2-Pole, 120 Volt AC Coil, 600 Volt Rated
Item #: 68055
CAT #: 400-DP25ND2
UPC: 611320349641
Sign In or Register to view pricing and more.
Square D

Contactor, Definite Purpose, 30A, 600VAC, 120VAC Coil, 1PH, 2P

Contactor, Definite Purpose, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts
Item #: 51085
CAT #: 8910DP32V02
UPC: 78590107333
Sign In or Register to view pricing and more.
Square D

Contactor, Definite Purpose, 40A, 600VAC, 120VAC Coil, 1PH, 2P

Contactor, Definite Purpose, 40 Amp, 600 Volt AC, 120 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts
Item #: 32520
CAT #: 8910DPA42V02
UPC: 78590107347
Sign In or Register to view pricing and more.
Eaton

Contactor, Definite Purpose, 2P, 30A, 208/240VAC Coil, 600VAC

30 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 208/240V AC Coil. Series: D1.
Item #: 478610
CAT #: C25DNF230B
UPC: 782116310654
Sign In or Register to view pricing and more.
ABB

Definite Purpose Contactor, 30A, 2P, 120VAC Coil, 600VAC Rated

30 Amp, 2-Pole, Definite Purpose Contactor, Non-Reversing, 120 Volt AC Coil, Industry Standard, Mounting Plate
Item #: 248023
CAT #: DP30C2P-1
UPC: 662019749464
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, Definite Purpose, 40A, 2P, 120VAC Coil, 600VAC Rated

Contactor, Definite Purpose, 40 Amp, 2-Pole, 120 Volt AC Coil, 600 Volt Rated
Item #: 71070
CAT #: 400-DP40ND2
UPC: 611320349955
Sign In or Register to view pricing and more.
Eaton

Contactor, Definite Purpose, Compact, 30A, 2P, 24VAC Coil, Open

30 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 24V AC Coil. ***No Replacement Coils Available for the Compact Series***
Item #: 203213
CAT #: C25BNB230T
UPC: 786685116068
Sign In or Register to view pricing and more.
Eaton

Contactor, C25 series, 40A, 2P, 1PH, 600VAC, 208/240VAC Coil, Open

Contactor, Definite Purpose, C25 series, 40 Amp, 2-Pole, 1-Phase, 600 Volt AC, 208/240 Volt AC Coil, Open, Box Lugs
Item #: 106589
CAT #: C25DNF240B
UPC: 782116300402
Sign In or Register to view pricing and more.
Square D

Contactor, Definite Purpose, 30A, 600VAC, 24VAC Coil, 1PH, 2P

Contactor, Definite Purpose, 30 Amp, 600 Volt AC, 24 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts
Item #: 30841
CAT #: 8910DPA32V14
UPC: 785901749820
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, Definite Purpose, 40A, 2P, 24VAC Coil, 600VAC Rated

Contactor, Definite Purpose, 40 Amp, 2-Pole, 24 Volt AC Coil, 600 Volt Rated
Item #: 243176
CAT #: 400-DP40NJ2
UPC: 611320349948
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, Definite Purpose, 30A, 2P, 24VAC Coil, 600VAC Rated

Contactor, Definite Purpose, 30 Amp, 2-Pole, 24 Volt AC Coil, 600 Volt Rated
Item #: 65574
CAT #: 400-DP30NJ2
UPC: 611320349795
Sign In or Register to view pricing and more.
Square D

CONTACTOR 600VAC 30AMP DP +OPTIONS

Square D,CONTACTOR 600VAC 30AMP DP +OPTIONS,1-Phase,2 NO,24 V AC 50/60 Hz,2P,DP,Definite Purpose Contactor,Ideal for heating, air conditioning, refrigeration, data processing and food service equipment.,Panel,Quick Connect/Binder Head Screw,UL Recognized - CSA Certified - CE Marked
Item #: 27819
CAT #: 8910DP32V14
UPC: 78590108044
Sign In or Register to view pricing and more.
Eaton

40A, 2P, Definite Purpose Contactor

40 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil. D1 Series
Item #: 106618
CAT #: C25DNF240A
UPC: 782116300396
Sign In or Register to view pricing and more.
Page 1 of 14
211 Items found