This product may not be available in all locations.
Contactor, IEC, Definite Purpose, 30A, 600VAC Coil, 3P, 1NO
Item #:
74533
Cat #:
100-NX207C
UPC:
611320807691
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, Definite Purpose, 100 Series, 30 Amp, 600 Volt AC Coil, 3-Pole, 1 Normally Open, Auxiliary Contact
Overview
Contactor, IEC, Definite Purpose, 100 Series, 30 Amp, 600 Volt AC Coil, 3-Pole, 1 Normally Open, Auxiliary Contact
These contactors are rated for use on heating, ventilation, air conditioning, compressor and other applications where contactors with definite purpose ratings are required. They meet the UL and CSA Standards for definite purpose contactors. For ease of installation, these contactors have been designed for direct panel mounting or for DIN rail mounting. Consequently, they may not be directly interchangeable dimensionally with other manufacturers of definite purpose contactors.
Also known as: 611320807691, 100-NX207C
Specifications
Poles: | 3 |
Type: | Contactor, Definite Purpose |
Volts AC Control: | 600 |
Amps: | 30 |
Poles: | 3 |
Volts AC Control: | 600 |
Type: | Contactor, Definite Purpose |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)