This product may not be available in all locations.
Contactor, Definite Purpose, 25A, 3P, 480VAC Coil, 600VAC Rated
Item #:
175291
Cat #:
400-DP25NB3
UPC:
611320402988
Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 25 Amp, 3-Pole, 480 Volt AC Coil, 600 Volt Rated
Overview
Contactor, Definite Purpose, 25 Amp, 3-Pole, 480 Volt AC Coil, 600 Volt Rated
Also known as: 611320402988, 400-DP25NB3
Specifications
Poles: | 3 |
Type: | Contactor, Definite Purpose |
Family / Style: | 400 |
Amps: | 25 |
Volts AC: | 600 |
Volts AC Control: | 480 |
Poles: | 3 |
Family / Style: | 400 |
Volts AC: | 600 |
Type: | Contactor, Definite Purpose |
Amps: | 25 |
Volts AC Control: | 480 |
Customer Reviews
No reviews for this product
(0)