Contactor, Definite Purpose, 40A, 600VAC, 120VAC Coil, 3PH, 3P
Item #:
34513
Cat #:
42CF35AF
UPC:
783087144958
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 40 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts
Overview
Contactor, Definite Purpose, 40 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts
Also known as: 783087144958, 42CF35AF
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Poles: | 3 |
Type: | Definite Purpose |
Mounting: | Surface |
Amps: | 40 |
Volts AC: | 600 |
Volts AC Control: | 120 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Phase: | 3 |
Type: | Definite Purpose |
Amps: | 40 |
Customer Reviews
No reviews for this product
(0)