Contactor, Definite Purpose, 30A, 600VAC, 120VAC Coil, 3PH, 3P

Item #: 32422
Cat #: 8910DPA33V02
UPC: 78590107353
Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts

Overview

Contactor, Definite Purpose, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts
8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This three pole definite purpose contactor has a full load rating of 30 ampere and a resistive rating of 40 amperes. It also has a 2 HP at 115 VAC single phase, 5 HP at 230 VAC single phase and 10 HP at 230 VAC three phase, 15 HP at 460 VAC three phase and 20 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 110/120 VAC 50/60 Hz coil. The contactor has straight through wiring. Contactor is 3.75 inches by 2.37 inches and 3.00 tall. These contactors are UL component recognized and CSA certified.
Also known as: 78590107353, 8910DPA33V02

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Type: Contactor, Definite Purpose, 3-Pole
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Poles: 3
Mounting: Surface
Volts AC: 600
Phase: 3
Type: Contactor, Definite Purpose, 3-Pole
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)