Relay, 4P, 4NO Contacts, Convertible, 120/110VAC Coil, 24A

Item #: 639472
Cat #: AR440AR
UPC: 786678256450
Sign In or Register to view pricing and more.
Documents & Guides
24 Amp, Convertible Contact, Industrial Control Relays, AR/ARD Series, 600 Volt AC Rated, 4-Poles, 4 Normally Open, 0 Blank Cavities, 120/110 Volt AC Coil, Ring Terminals

Overview

24 Amp, Convertible Contact, Industrial Control Relays, AR/ARD Series, 600 Volt AC Rated, 4-Poles, 4 Normally Open, 0 Blank Cavities, 120/110 Volt AC Coil, Ring Terminals
NEMA machine tool relays include the Freedom 600 V multi-pole (D15), fixed-contact industrial-control (BF, BFD), convertible contact industrial-control (AR, ARD) and type M, multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.
Also known as: 786678256450, AR440AR

Specifications

Volts AC Control: 110/120
Amps: 24
Mounting: Surface
Type: Relay, Convertible
Poles: 4
Volts AC: 600
Volts AC Control: 110/120
Mounting: Surface
Poles: 4
Amps: 24
Type: Relay, Convertible
Volts AC: 600

Customer Reviews

No reviews for this product
(0)