This product may not be available in all locations.
Contactor, Definite Purpose, 4P, 30A, 240VAC Coil, Open
Item #:
106694
Cat #:
C25END430B
UPC:
782113554082
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Pressure Plate Terminals, 240V AC Coil. Series: C1.
Overview
30 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Pressure Plate Terminals, 240V AC Coil. Series: C1.
Contactors are dual-rated with inductive and resistive ratings, as well as horsepower and kilowatt ratings Contactors rated 15 – 50A are available with DIN-Rail mount as a factory installed option Magnet coil: Class B (C25E, F, G, H and K), 130°C Ambient temperature: 150°F (65°C) max
Also known as: 782113554082, C25END430B
Specifications
Type: | Contactor, Definite Purpose |
Volts AC Control: | 240 |
Amps: | 30 |
Poles: | 4 |
Type: | Contactor, Definite Purpose |
Amps: | 30 |
Volts AC Control: | 240 |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)