Contactor, Definite Purpose, 30A, 4P, 120VAC Coil

Item #: 679881
Cat #: CR353AC4CA1
UPC: 783166652923
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 30 Amp, 4-Pole, 120 Volt AC Coil, Open

Overview

Contactor, Definite Purpose, 30 Amp, 4-Pole, 120 Volt AC Coil, Open
Also known as: 783166652923, CR353AC4CA1

Specifications

Volts AC Control: 120
Type: Contactor, Definite Purpose
Family / Style: CR353
Amps: 30
Poles: 4
Volts AC: 600
Volts AC Control: 120
Family / Style: CR353
Poles: 4
Type: Contactor, Definite Purpose
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)