Contactor, Definite Purpose, 4P, 25A, 24VAC Coil, Open

Item #: 973987
Cat #: CR553AB4HAA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 4-Pole, 25 Amp, 24 Volt AC Coil, Open, with Line Binding Screw, Quick Connects

Overview

Contactor, Definite Purpose, 4-Pole, 25 Amp, 24 Volt AC Coil, Open, with Line Binding Screw, Quick Connects
Also known as: CR553AB4HAA

Specifications

Type: Contactor, Definite Purpose
Volts AC Control: 24
Amps: 25
Poles: 4
Family / Style: CR553
Type: Contactor, Definite Purpose
Amps: 25
Family / Style: CR553
Volts AC Control: 24
Poles: 4

Customer Reviews

No reviews for this product
(0)