This product may not be available in all locations.
2
more
Contactor, Def Purpose, 40A, 4 P, 25 HP at 575 VAC, 3PH, 208/240 VAC 60 Hz 220 VAC 50 Hz coil, open
Item #:
30266
Cat #:
8910DPA44V09
UPC:
785901749837
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 40A, 4 pole, 25 HP at 575 VAC, 3 phase, 208/240 VAC 60 Hz 220 VAC 50 Hz coil, open
Overview
Contactor, Definite Purpose, 40A, 4 pole, 25 HP at 575 VAC, 3 phase, 208/240 VAC 60 Hz 220 VAC 50 Hz coil, open
8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This four pole definite purpose contactor has a full load rating of 40 ampere and a resistive rating of 50 amperes. It also has a 3 HP at 115 VAC single phase, 7.5 HP at 230 VAC single phase and 10 HP at 230 VAC three phase, 20 HP at 460 VAC three phase and 25 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 208/240 VAC 60 Hz, 220 VAC 50 Hz coil. The contactor has straight through wiring. Contactor is 3.78 inches by 2.75 inches and 3.04 tall. These contactors are UL component recognized and CSA certified.
Also known as: 785901749837, 8910DPA44V09
Specifications
Phase: | 3 |
Type: | Contactor, Definite Purpose |
Mounting: | Surface |
Amps: | 40 |
Poles: | 4 |
Volts AC: | 575 |
Standards: | California Proposition 65 |
Volts AC Control: | 208/240, 220 |
Phase: | 3 |
Mounting: | Surface |
Poles: | 4 |
Standards: | California Proposition 65 |
Type: | Contactor, Definite Purpose |
Amps: | 40 |
Volts AC: | 575 |
Volts AC Control: | 208/240, 220 |
Customer Reviews
No reviews for this product
(0)