40A, 4P, Definite Purpose Contactor

Item #: 1075664
Cat #: DP40C4P-F
UPC: 662019754352
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 24V AC Coil.

Overview

40 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 24V AC Coil.
Industry standard mounting plate with easy access mounting holes Designed for HVAC and refrigeration equipment operation and control 4 pole, 40 amp, non-reversing, definite purpose contactor, 24V AC coil, industry standard mounting plate
Also known as: 662019754352, DP40C4P-F

Specifications

Type: Contactor, Definite Purpose
Volts AC Control: 24
Amps: 40
Poles: 4
Volts AC: 600
Type: Contactor, Definite Purpose
Amps: 40
Volts AC: 600
Volts AC Control: 24
Poles: 4

Customer Reviews

No reviews for this product
(0)