Contactor, Definite Purpose, 25A, 4P, 120VAC Coil, 600VAC Rated

Item #: 67930
Cat #: 400-DP25ND4
UPC: 611320349726
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 25 Amp, 4-Pole, 120 Volt AC Coil, 600 Volt Rated

Overview

Contactor, Definite Purpose, 25 Amp, 4-Pole, 120 Volt AC Coil, 600 Volt Rated
Also known as: 611320349726, 400-DP25ND4

Specifications

Volts AC Control: 120
Type: Contactor, Definite Purpose
Family / Style: 400
Amps: 25
Poles: 4
Volts AC: 600
Volts AC Control: 120
Family / Style: 400
Poles: 4
Type: Contactor, Definite Purpose
Amps: 25
Volts AC: 600

Customer Reviews

No reviews for this product
(0)