This product may not be available in all locations.
Starter, IEC, 9A, 230VAC Coil, 3.20-16 OLR, NEMA 1/4/4X/12-IP66
Item #:
698929
Cat #:
109-C09KKFE1D-1
UPC:
884951672062
Sign In or Register to view pricing and more.
Documents & Guides
Starter, IEC, 9 Amp, 230 Volt AC Coil, E1 Plus, 3.20 - 16 Amp, Overload Relay, NEMA 1/4/4X/12-IP66, Plastic Enclosure
Overview
Starter, IEC, 9 Amp, 230 Volt AC Coil, E1 Plus, 3.20 - 16 Amp, Overload Relay, NEMA 1/4/4X/12-IP66, Plastic Enclosure
Also known as: 884951672062, 109-C09KKFE1D-1
Specifications
IP/NEMA Rating: | IP66, NEMA 1, NEMA 4X, NEMA 12, NEMA 4 |
Phase: | 3 |
Type: | Enclosed, Starter'IEC |
Amps: | 9 |
Volts AC Control: | 230 |
IP/NEMA Rating: | IP66, NEMA 1, NEMA 4X, NEMA 12, NEMA 4 |
Type: | Enclosed, Starter'IEC |
Volts AC Control: | 230 |
Phase: | 3 |
Amps: | 9 |
Customer Reviews
No reviews for this product
(0)