STARTER MOTOR

Item #: 90979
Cat #: 8536SAG12V08
UPC: 785901743484
Sign In or Register to view pricing and more.
SQD 8536SAG12V08 STARTER MOTOR

Overview

SQD 8536SAG12V08 STARTER MOTOR
Also known as: 785901743484, 8536SAG12V08

Specifications

Phase: 3
Type: Starter
IP/NEMA Rating: NEMA 1
Size: 00
Standards: California Proposition 65
Phase: 3
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Type: Starter
Size: 00

Customer Reviews

No reviews for this product
(0)