Starter, Definite Purpose, 40A, 3P, 600VAC, NEMA 1, 120VAC Coil

Item #: 965282
Cat #: 8911DPSG43V02
UPC: 785901342762
Sign In or Register to view pricing and more.
Starter, Definite Purpose, 40 Amp, 3-Pole, 1-Phase, 600 Volt AC Rated, NEMA 1 Enclosure, 120 Volt AC Coil, Melting Alloy Overload Block

Overview

Starter, Definite Purpose, 40 Amp, 3-Pole, 1-Phase, 600 Volt AC Rated, NEMA 1 Enclosure, 120 Volt AC Coil, Melting Alloy Overload Block
Also known as: 785901342762, 8911DPSG43V02

Specifications

Phase: 3
Type: Definite Purpose, Starter
IP/NEMA Rating: NEMA 1
Size: 3
Standards: California Proposition 65
Phase: 3
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Type: Definite Purpose, Starter
Size: 3

Customer Reviews

No reviews for this product
(0)