Starter, NEMA Size 0, 18A, Type 1, Non-Reversing, 120VAC Coil

Item #: 527034
Cat #: ECN0501AAA-R63/B
UPC: 786685450377
Sign In or Register to view pricing and more.
Documents & Guides
18 Amp, NEMA Size 0, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, 1 - 5 Amp, Solid State, Overload Relay, NEMA Type 1, Indoor, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button

Overview

18 Amp, NEMA Size 0, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, 1 - 5 Amp, Solid State, Overload Relay, NEMA Type 1, Indoor, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button
Also known as: 786685450377, ECN0501AAA-R63/B

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Poles: 3
Type: NEMA, Starter, Non-Reversing, Solid State Overload
Amps: 18
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps Range: 1 - 5
Volts AC Control: 120
Phase: 3
Type: NEMA, Starter, Non-Reversing, Solid State Overload
Mounting: Surface
Volts AC: 600
Family / Style: Freedom
Poles: 3
Amps: 18
IP/NEMA Rating: NEMA 1
Amps Range: 1 - 5

Customer Reviews

No reviews for this product
(0)