This product may not be available in all locations.
STARTER 600VAC 18AMP NEMA +OPTIONS *** Discontinued ***
Item #:
156399
Cat #:
8536SBG2V06A
UPC:
785901018834
Sign In or Register to view pricing and more.
Documents & Guides
Square D,STARTER 600VAC 18AMP NEMA +OPTIONS,0,18 A,3 phases,3-Pole,3HP@200/230VAC - 5HP@460/575VAC,480VAC@60Hz - 440VAC@50Hz,600 V AC,NEMA 1 painted sheet steel,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,starter *** Discontinued ***
Overview
Square D,STARTER 600VAC 18AMP NEMA +OPTIONS,0,18 A,3 phases,3-Pole,3HP@200/230VAC - 5HP@460/575VAC,480VAC@60Hz - 440VAC@50Hz,600 V AC,NEMA 1 painted sheet steel,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,starter *** Discontinued ***
Non-Reversing Starter Size 0, 3-Pole, Melting Alloy Overload, NEMA 1 +Options
Also known as: 785901018834, 8536SBG2V06A
Specifications
Type: | Starter |
Standards: | California Proposition 65 |
Type: | Starter |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)