STARTER 600VAC 18AMP NEMA + OPTIONS

Item #: 776645
Cat #: 8536SBG2V08H30
UPC: 785901995555
Sign In or Register to view pricing and more.
STARTER 600VAC 18AMP NEMA + OPTIONS

Overview

STARTER 600VAC 18AMP NEMA + OPTIONS
Also known as: 785901995555, 8536SBG2V08H30

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)