Starter, Magnetic, Size 00, 3PH, 480VAC Coil, 600VAC, 9A, NEMA 1

Item #: 873087
Cat #: CR306A10400AAADA
UPC: 783166860748
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Magnetic, NEMA Size 00, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 9 Amp Rated, NEMA 1 Enclosure, HAND-OFF-AUTO Control,

Overview

Starter, Magnetic, NEMA Size 00, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 9 Amp Rated, NEMA 1 Enclosure, HAND-OFF-AUTO Control,
Also known as: 783166860748, CR306A10400AAADA

Specifications

Phase: 3
Poles: 3
Type: Control, Enclosed, Starter
Mounting: Surface
IP/NEMA Rating: NEMA 1
Family / Style: CR306
Volts AC: 600
Volts AC Control: 480
Amps: 9
Size: 00
Phase: 3
Type: Control, Enclosed, Starter
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 9
Poles: 3
Mounting: Surface
Family / Style: CR306
Volts AC Control: 480
Size: 00

Customer Reviews

No reviews for this product
(0)