Starter, NEMA Size 00, 18A, Type 1, Non-Reversing, 208VAC Coil

Item #: 173809
Cat #: ECN05A1EAA
UPC: 782114015667
Sign In or Register to view pricing and more.
Documents & Guides
18 Amp, NEMA Size 00, Non-Combination, Non-Reversion Starter, Freedom, 3-Pole, 1-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 208 VAC/ 60 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

Overview

18 Amp, NEMA Size 00, Non-Combination, Non-Reversion Starter, Freedom, 3-Pole, 1-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 208 VAC/ 60 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.
Also known as: 782114015667, ECN05A1EAA

Specifications

Family / Style: Freedom
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1
Volts AC Control: 208
Phase: 1
Amps: 9
Family / Style: Freedom
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Volts AC Control: 208
Amps: 9
Poles: 3
IP/NEMA Rating: NEMA 1
Phase: 1

Customer Reviews

No reviews for this product
(0)