This product may not be available in all locations.
3
more
Starter, Type S, Non-Reversing, Size 00, 9A, 2HP@460VAC, 100kA SCCR, 3PH, Motor Logic
Item #:
559427
Cat #:
8536SAG12V02H30S
UPC:
785901752202
Sign In or Register to view pricing and more.
Documents & Guides
Motor Starter, NEMA, Type S, Non-Reversing, Size 00, 9 Amp, 2 Horse Power @ 460 Volt AC, Up to 100 kAIC SCCR, 3-Phase, 3-Pole, Motor Logic, 120 Volt AC Coil, NEMA 1 Enclosure
Overview
Motor Starter, NEMA, Type S, Non-Reversing, Size 00, 9 Amp, 2 Horse Power @ 460 Volt AC, Up to 100 kAIC SCCR, 3-Phase, 3-Pole, Motor Logic, 120 Volt AC Coil, NEMA 1 Enclosure
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 00 non-reversing starter has an 9 ampere rating. This NEMA Size 00 motor starter has 3 phase ratings of 1.5 HP at 220 and 230 VAC and 2 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a Motor Logic overload relay with a 3A to 9A range to sense over current conditions. This NEMA starter has a 100 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this starter. Enclosure is 10.00 inches tall, 6.00 inches wide and 5.56 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Also known as: 785901752202, 8536SAG12V02H30S
Specifications
Phase: | 3 |
Type: | Starter |
IP/NEMA Rating: | NEMA 1 |
Size: | 00 |
Standards: | California Proposition 65 |
Phase: | 3 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Type: | Starter |
Size: | 00 |
Customer Reviews
No reviews for this product
(0)