This product may not be available in all locations.
3
more
STARTER 600VAC 9AMP NEMA +OPTIONS *** Discontinued ***
Item #:
396024
Cat #:
8536SAG12V03S
UPC:
785901181965
Sign In or Register to view pricing and more.
Documents & Guides
Square D,STARTER 600VAC 9AMP NEMA +OPTIONS,0,1.5HP@200/230VAC - 2HP@460/575VAC,240VAC@60Hz - 220VAC@50Hz,3-Phase,3P,600VAC,9 Amp,NEMA 1,Non-Reversing Starter,S,Screw Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors *** Discontinued ***
Overview
Square D,STARTER 600VAC 9AMP NEMA +OPTIONS,0,1.5HP@200/230VAC - 2HP@460/575VAC,240VAC@60Hz - 220VAC@50Hz,3-Phase,3P,600VAC,9 Amp,NEMA 1,Non-Reversing Starter,S,Screw Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors *** Discontinued ***
Non-Reversing Starter Size 00, 3-Pole, Melting Alloy Overload, NEMA 1+Options
Also known as: 785901181965, 8536SAG12V03S
Specifications
Phase: | 3 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Phase: | 3 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)