This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Square D,STARTER MOTOR CONTROL 1000VAC,1,27 A,3 phases,480VAC@60Hz - 440VAC@50Hz,600 V AC,7.5HP@200/230VAC - 10HP@460/575VAC,NEMA 1 painted sheet steel,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,starter
Overview
Square D,STARTER MOTOR CONTROL 1000VAC,1,27 A,3 phases,480VAC@60Hz - 440VAC@50Hz,600 V AC,7.5HP@200/230VAC - 10HP@460/575VAC,NEMA 1 painted sheet steel,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,starter
Type S nonreversing magnetic starter, NEMA Size 1, 4 P, 440/480 VAC 50/60 Hz coil, melting alloy overload, NEMA 1
Also known as: 78590186471, 8536SCG3V06
Specifications
Phase: | 3 |
Poles: | 3 |
Type: | NEMA, Starter, Non-Reversing |
Size: | 1 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 27 |
Volts AC: | 600 |
Volts AC Control: | 480 |
Standards: | California Proposition 65 |
Phase: | 3 |
Type: | NEMA, Starter, Non-Reversing |
Mounting: | Surface |
Amps: | 27 |
Volts AC Control: | 480 |
Poles: | 3 |
Size: | 1 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)