Starter, Size 1, 27A, 600VAC, 480VAC Coil, Non-Reversing, 3P, NEMA4X

Item #: 1445714
Cat #: 8536SCW13V06
UPC: 785901862574
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Size 1, 27 Amp, 600 Volt AC, 480 Volt AC Coil, Non-Reversing, NEMA 4X, Stainless Steel Enclosure, 3-Pole, Motor Logic, Solid State Overloads, Class 10/20

Overview

Starter, Size 1, 27 Amp, 600 Volt AC, 480 Volt AC Coil, Non-Reversing, NEMA 4X, Stainless Steel Enclosure, 3-Pole, Motor Logic, Solid State Overloads, Class 10/20
Also known as: 785901862574, 8536SCW13V06

Specifications

Size: 1
Standards: California Proposition 65
Size: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)