NEMA Motor Starter, Type S, Size 2, 45A, 25HP, 3PH, 3P, 120VAC Coil, NEMA 1

Item #: 53613
Cat #: 8536SDG1V02S
UPC: 78590188192
Sign In or Register to view pricing and more.
NEMA Motor Starter, Type S, Non-Reversing, Size 2, 45 Amp, 25 Horse Power @ 460 Volt AC, 5 kAIC SCCR, 3-Phase, 3-Pole, Melting Alloy Overload, 120 Volt AC Coil, NEMA 1

Overview

NEMA Motor Starter, Type S, Non-Reversing, Size 2, 45 Amp, 25 Horse Power @ 460 Volt AC, 5 kAIC SCCR, 3-Phase, 3-Pole, Melting Alloy Overload, 120 Volt AC Coil, NEMA 1
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 2 non-reversing starter has a 45 ampere rating. This NEMA Size 2 motor starter has 3 phase ratings of 10 HP at 200 VAC, 15 HP at 230 VAC and 25 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this starter. Enclosure is 12.69 inches tall, 7.81 inches wide and 6.31 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Also known as: 78590188192, 8536SDG1V02S

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Type: NEMA, Starter, Non-Reversing
Amps: 45
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Size: 2
Standards: California Proposition 65
Volts AC Control: 120
Poles: 3
Amps: 45
IP/NEMA Rating: NEMA 1
Size: 2
Phase: 3
Type: NEMA, Starter, Non-Reversing
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)