Starter, Magnetic, Size 2, 3PH, 120VAC Coil, 600VAC, 45A, NEMA 1

Item #: 1084275
Cat #: CR306D10200AAAAA
UPC: 783166553367
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Magnetic, NEMA Size 2, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 45 Amp Rated, NEMA 1 Enclosure

Overview

Starter, Magnetic, NEMA Size 2, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 45 Amp Rated, NEMA 1 Enclosure
Also known as: 783166553367, CR306D10200AAAAA

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Amps: 45
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Motor Starter
Family / Style: CR306
Volts AC: 600
Size: 2
Volts AC Control: 120
Poles: 3
Mounting: Surface
Type: Motor Starter
Volts AC: 600
Phase: 3
Amps: 45
IP/NEMA Rating: NEMA 1
Family / Style: CR306
Size: 2

Customer Reviews

No reviews for this product
(0)