This product may not be available in all locations.
STARTER 600VAC 90AMP NEMA +OPTIONS *** Discontinued ***
Item #:
529705
Cat #:
8536SEA1V06
UPC:
785901798323
Sign In or Register to view pricing and more.
Documents & Guides
Square D,STARTER 600VAC 90AMP NEMA +OPTIONS,25HP@200VAC - 30HP@230VAC - 50HP@460/575VAC,3,3-Phase,3P,480VAC@60Hz - 440VAC@50Hz,600VAC,90 A,Box Lug,NEMA 12,Non-Reversing Starter,S,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3 *** Discontinued ***
Overview
Square D,STARTER 600VAC 90AMP NEMA +OPTIONS,25HP@200VAC - 30HP@230VAC - 50HP@460/575VAC,3,3-Phase,3P,480VAC@60Hz - 440VAC@50Hz,600VAC,90 A,Box Lug,NEMA 12,Non-Reversing Starter,S,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3 *** Discontinued ***
Non-Reversing Starter Size 3, 3-Pole,Melting Alloy Overload, NEMA 12
Also known as: 785901798323, 8536SEA1V06
Specifications
Phase: | 3 |
Poles: | 3 |
Size: | 3 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12 |
Phase: | 3 |
Size: | 3 |
IP/NEMA Rating: | NEMA 12 |
Poles: | 3 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)