NEMA Size 3
47 Found
Square D
Starter, Size 3, 90A, 600VAC, 120VAC Coil, Non-Reversing, NEMA 1
Item #: 56637
CAT #: 8536SEG1V02S
UPC: 78590178831
Sign In or Register to view pricing and more.
Square D
SQD 8536SEG1V02H30S STARTER MOTOR
Item #: 559645
CAT #: 8536SEG1V02H30S
UPC: 785901763628
Sign In or Register to view pricing and more.
Allen-Bradley
FULL VOLTAGE
Item #: 68760
CAT #: 509-DAD
UPC: 781180218354
Sign In or Register to view pricing and more.
Allen-Bradley
FULL VOLTAGE
Item #: 220433
CAT #: 509-DJD-A2L
UPC: 662468658522
Sign In or Register to view pricing and more.
Square D
Starter, Type S, Non-Reversing, Size 3, 90A, 50HP, 5 kA, 3PH, 3P, 208VAC Coil, NEMA 12
Item #: 513830
CAT #: 8536SEA1V08
UPC: 785901821519
Sign In or Register to view pricing and more.
Square D
Starter, Size 3, 90A, 600VAC, 480VAC Coil, Non-Reversing, NEMA 1
Item #: 56653
CAT #: 8536SEG1V06
UPC: 78590178823
Sign In or Register to view pricing and more.
Allen-Bradley
FULL VOLTAGE
Item #: 330363
CAT #: 509-DAD-A2L
UPC: 662468658492
Sign In or Register to view pricing and more.
ABB
STARTER
Item #: 588038
CAT #: CR306E102
UPC: 783166360934
Sign In or Register to view pricing and more.
Eaton
NEMA FVNR SZ 3-ENCL1 120 1PH
Item #: 585527
CAT #: ECN0831AAA
UPC:
Sign In or Register to view pricing and more.
ABB
GEC CR306E603 90A NMA3R MAG MTR STR
Item #: 551252
CAT #: CR306E603
UPC: 783166361603
Sign In or Register to view pricing and more.
Square D
STARTER 600VAC 90AMP NEMA +OPTIONS
Item #: 56455
CAT #: 8536SEG1V03
UPC: 78590178882
Sign In or Register to view pricing and more.
Square D
STARTER MOTOR CONTROL <1000VAC
Item #: 1058705
CAT #: 8536SEG1V08H30
UPC: 785901167556
Sign In or Register to view pricing and more.
Eaton
NEMA FVNR CONT SZ 3-ENCL1 120 3POLE
Item #: 949754
CAT #: ECN0131A3A
UPC: 782114017166
Sign In or Register to view pricing and more.
Eaton
NEMA Sz 3, Type 1, Non-Reversing, Starter
Item #: 185975
CAT #: ECN0531BAA
UPC: 782114016213
Sign In or Register to view pricing and more.
Square D
NEMA Motor Starter, Type S, nonreversing, Size 3, 90A, 50 HP at 460 VAC
Item #: 56673
CAT #: 8536SEG1V08
UPC: 785901788225
Sign In or Register to view pricing and more.
Eaton
NEMA FVNR SZ 3-ENCL1 CPT 240/480//120
Item #: 2335827
CAT #: ECN0731CAA
UPC: 782114016190
Sign In or Register to view pricing and more.
Square D
Starter, Size 3, 90A, 600VAC, 120VAC Coil, Non-Reversing, NEMA 1
Starter, Size 3, 90 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Thermal Overloads, Separate Control Circuit
Item #: 56637
CAT #: 8536SEG1V02S
UPC: 78590178831
Category:
NEMA Size 3
Sign In or Register to view pricing and more.
Square D
SQD 8536SEG1V02H30S STARTER MOTOR
SQD 8536SEG1V02H30S STARTER MOTOR CONTROL <1000VAC
Item #: 559645
CAT #: 8536SEG1V02H30S
UPC: 785901763628
Category:
NEMA Size 3
Sign In or Register to view pricing and more.
Allen-Bradley
FULL VOLTAGE
AB 509-DJD-A2L FULL VOLTAGE
Item #: 220433
CAT #: 509-DJD-A2L
UPC: 662468658522
Category:
NEMA Size 3
Sign In or Register to view pricing and more.
Square D
Starter, Type S, Non-Reversing, Size 3, 90A, 50HP, 5 kA, 3PH, 3P, 208VAC Coil, NEMA 12
NEMA Motor Starter, Type S, Non-Reversing, Size 3, 90 Amp, 50 Horse Power a@ 460 Volt AC, 5 kAIC SCCR, 3-Phase, 3-Pole, Melting Alloy Overload, 208 Volt AC Coil, NEMA 12 Enclosure
Item #: 513830
CAT #: 8536SEA1V08
UPC: 785901821519
Category:
NEMA Size 3
Sign In or Register to view pricing and more.
Square D
Starter, Size 3, 90A, 600VAC, 480VAC Coil, Non-Reversing, NEMA 1
Starter, Size 3, 90 Amp, 600 Volt AC, 480 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Thermal Overloads
Item #: 56653
CAT #: 8536SEG1V06
UPC: 78590178823
Category:
NEMA Size 3
Sign In or Register to view pricing and more.
Allen-Bradley
FULL VOLTAGE
AB 509-DAD-A2L FULL VOLTAGE
Item #: 330363
CAT #: 509-DAD-A2L
UPC: 662468658492
Category:
NEMA Size 3
Sign In or Register to view pricing and more.
ABB
STARTER
CR306, Three-Phase Magnetic Starters. NEMA Size: 3. NEMA Type 1. Motor full load current should not exceed continuous ampere rating of the starter.
Item #: 588038
CAT #: CR306E102
UPC: 783166360934
Category:
NEMA Size 3
Sign In or Register to view pricing and more.
Eaton
NEMA FVNR SZ 3-ENCL1 120 1PH
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 3, Three-phase
Item #: 585527
CAT #: ECN0831AAA
UPC:
Category:
NEMA Size 3
Made in USA
Sign In or Register to view pricing and more.
ABB
GEC CR306E603 90A NMA3R MAG MTR STR
GEC CR306E603 90A NMA3R MAG MTR STR
Item #: 551252
CAT #: CR306E603
UPC: 783166361603
Category:
NEMA Size 3
Sign In or Register to view pricing and more.
Square D
STARTER 600VAC 90AMP NEMA +OPTIONS
Square D,STARTER MOTOR CONTROL <1000VAC,240VAC@60Hz - 220VAC@50Hz,25HP@200VAC - 30HP@230VAC - 50HP@460/575VAC,3,3-Phase,3P,600VAC,90 A,Box Lug,NEMA 1,Non-Reversing Starter,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors
Item #: 56455
CAT #: 8536SEG1V03
UPC: 78590178882
Category:
NEMA Size 3
Sign In or Register to view pricing and more.
Square D
STARTER MOTOR CONTROL <1000VAC
STARTER MOTOR CONTROL <1000VAC
Item #: 1058705
CAT #: 8536SEG1V08H30
UPC: 785901167556
Category:
NEMA Size 3
Sign In or Register to view pricing and more.
Eaton
NEMA FVNR CONT SZ 3-ENCL1 120 3POLE
Eaton Freedom NEMA motor control contactor, NEMA Freedom Line Enclosed Control, Non-reversing contactor, Three-pole, Three-phase, NEMA 1, 110V/50 Hz-120V/60 Hz coil, NEMA size 3
Item #: 949754
CAT #: ECN0131A3A
UPC: 782114017166
Category:
NEMA Size 3
Made in USA
Sign In or Register to view pricing and more.
Eaton
NEMA Sz 3, Type 1, Non-Reversing, Starter
90 Amp, NEMA Size 3, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.
Item #: 185975
CAT #: ECN0531BAA
UPC: 782114016213
Category:
NEMA Size 3
Made in USA
Sign In or Register to view pricing and more.
Square D
NEMA Motor Starter, Type S, nonreversing, Size 3, 90A, 50 HP at 460 VAC
NEMA Motor Starter, Type S, nonreversing, Size 3, 90A, 50 HP at 460 VAC, 5 kA SCCR, 3 phase, 3 pole, melting alloy, 208 VAC coil, NEMA 1
Item #: 56673
CAT #: 8536SEG1V08
UPC: 785901788225
Category:
NEMA Size 3
Sign In or Register to view pricing and more.
Eaton
NEMA FVNR SZ 3-ENCL1 CPT 240/480//120
Eaton Freedom NEMA motor control starter, NEMA 1, Non-combination non-reversing starter, With control power transformer, NEMA size 3, Three-phase, 460V/60 Hz-440V/50 Hz primary, 120/60-110/50 secondary control power transformer
Item #: 2335827
CAT #: ECN0731CAA
UPC: 782114016190
Category:
NEMA Size 3
Made in USA
Sign In or Register to view pricing and more.