This product may not be available in all locations.
NEMA Motor Starter, Type S, nonreversing, Size 4, 135A, 100 HP at 460 VAC, 3 phase, 3 pole, melting alloy, 120 VAC coil, NEMA 1, 10 kA SSCR
Item #:
95795
Cat #:
8536SFG1V02AS
UPC:
785901351801
Sign In or Register to view pricing and more.
Documents & Guides
NEMA Motor Starter, Type S, nonreversing, Size 4, 135A, 100 HP at 460 VAC, 3 phase, 3 pole, melting alloy, 120 VAC coil, NEMA 1, 10 kA SSCR
Overview
NEMA Motor Starter, Type S, nonreversing, Size 4, 135A, 100 HP at 460 VAC, 3 phase, 3 pole, melting alloy, 120 VAC coil, NEMA 1, 10 kA SSCR
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 4 non-reversing starter has a 135 ampere rating. This NEMA Size 4 motor starter has 3 phase ratings of 40 HP at 200 VAC, 50 HP at 230 VAC and 100 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type CC thermal units to sense over current conditions. This NEMA starter has a 10 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this starter. Enclosure is 25.16 inches tall, 11.25 inches wide and 9.00 inches deep. A wide variety of accessories are available for Type S starters. This starter is supplied with START STOP momentary push buttons. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Also known as: 785901351801, 8536SFG1V02AS
Specifications
Type: | Starter |
Size: | 4 |
Standards: | California Proposition 65 |
Type: | Starter |
Standards: | California Proposition 65 |
Size: | 4 |
Customer Reviews
No reviews for this product
(0)