STARTER 600VAC

Item #: 422144
Cat #: 8536SFW11V02S
UPC: 785901220893
Sign In or Register to view pricing and more.
Documents & Guides
SQD 8536SFW11V02S STARTER 600VAC

Overview

SQD 8536SFW11V02S STARTER 600VAC
Also known as: 785901220893, 8536SFW11V02S

Specifications

Phase: 3
Poles: 3
Type: Starter
Size: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 4
Phase: 3
Type: Starter
Standards: California Proposition 65
Poles: 3
Size: 4
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)